Motion
67309120
9 Gauge, 3" OAL Masonry Nails Fluted Shank, Grade 2 Steel, Uncoated
MI ITEM #11749320
MFR #67309120
List Price$84.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Gauge, 3" OAL Masonry Nails Fluted Shank, Grade 2 Steel, Uncoated
MI ITEM #11749320
MFR #67309120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.70/each for your price

Overview

Mfr description
67309120 67309120 3" (5LB BX) FLUTED MAS
  • Masonry nails are used to fasten wood to concrete
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3 in
  • Shank Type
    Fluted
  • Material
    Steel
  • Gauge
    9
  • Type
    Masonry
  • Coating
    Uncoated
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text