Motion
67309401
12D, 3-1/4" OAL Masonry Nails Cut Shank, Grade 2 Steel
MI ITEM #11749326
MFR #67309401
List Price$19.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12D, 3-1/4" OAL Masonry Nails Cut Shank, Grade 2 Steel
MI ITEM #11749326
MFR #67309401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.13/each for your price

Overview

Mfr description
67309401 67309401 12D (1LB BX) CUT MASON
  • Masonry nails are used to fasten wood to concrete
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3-1/4 in
  • Shank Type
    Cut
  • Material
    Steel
  • Size
    12D
  • Type
    Masonry
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text