Motion
67309567
6D, 2" OAL Masonry Nails Cut Shank, Grade 2 Steel
MI ITEM #11749328
MFR #67309567
List Price$86.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6D, 2" OAL Masonry Nails Cut Shank, Grade 2 Steel
MI ITEM #11749328
MFR #67309567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.43/each for your price

Overview

Mfr description
67309567 67309567 6D (5LB BX) CUT MASONR
  • Masonry nails are used to fasten wood to concrete
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    2 in
  • Shank Type
    Cut
  • Material
    Steel
  • Size
    6D
  • Type
    Masonry
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought