Motion
67309641
8D, 2-1/2" OAL Masonry Nails Cut Shank, Grade 2 Steel
Mi Item #11749329
MFR #67309641
Price$86.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8D, 2-1/2" OAL Masonry Nails Cut Shank, Grade 2 Steel
Mi Item #11749329
MFR #67309641

Mfr description
67309641 67309641 8D (5LB BX) CUT MASONR
  • Masonry nails are used to fasten wood to concrete
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.45/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Size
    8D

Details

  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Cut
  • Type
    Masonry
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)