Motion
67309922
10D, 10 Gauge, 3" OAL Decking Nails Fluted Shank, Grade 2 Steel, Uncoated
MI ITEM #11749334
MFR #67309922
List Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10D, 10 Gauge, 3" OAL Decking Nails Fluted Shank, Grade 2 Steel, Uncoated
MI ITEM #11749334
MFR #67309922

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.85/each for your price

Overview

Mfr description
67309922 67309922 10D (1LB BX) SPIRAL DE
  • Decking nails are used to secure joists in decking applications. They prevent withdrawal and pull-through
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3 in
  • Shank Type
    Fluted
  • Material
    Steel
  • Gauge
    10
  • Size
    10D
  • Type
    Decking
  • Coating
    Uncoated
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text