Motion
67310003
16D, 9 Gauge, 3-1/2" OAL Decking Nails Fluted Shank, Grade 2 Steel, Uncoated
Mi Item #11749336
MFR #67310003
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16D, 9 Gauge, 3-1/2" OAL Decking Nails Fluted Shank, Grade 2 Steel, Uncoated
Mi Item #11749336
MFR #67310003

Mfr description
67310003 67310003 16D (1LB BX) SPIRAL DE
  • Decking nails are used to secure joists in decking applications. They prevent withdrawal and pull-through
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Size
    16D

Details

  • Coating
    Uncoated
  • Gauge
    9
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Fluted
  • Type
    Decking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)