Motion
67310086
8D, 11 Gauge, 2-1/2" OAL Decking Nails Fluted Shank, Grade 2 Steel, Uncoated
MI ITEM #11749337
MFR #67310086
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8D, 11 Gauge, 2-1/2" OAL Decking Nails Fluted Shank, Grade 2 Steel, Uncoated
MI ITEM #11749337
MFR #67310086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67310086 67310086 8D (5LB BX) SPIRAL DEC
  • Decking nails are used to secure joists in decking applications. They prevent withdrawal and pull-through
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Coating
    Uncoated
  • Gauge
    11
  • Head Type
    Flat
  • Length
    2-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Fluted
  • Size
    8D
  • Type
    Decking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text