Motion
67310326
9 Gauge, 1-1/2" OAL Poultry Staple Nails Grade 2 Steel, Uncoated
MI ITEM #11749343
MFR #67310326
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Gauge, 1-1/2" OAL Poultry Staple Nails Grade 2 Steel, Uncoated
MI ITEM #11749343
MFR #67310326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67310326 67310326 1 1/2" POULTRY STAPLE(
  • Poultry staples are used to attach wire fencing to wood
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    1-1/2 in
  • Material
    Steel
  • Gauge
    9
  • Type
    Poultry Staple
  • Coating
    Uncoated
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought