Motion
67310680
8D, 11 Gauge, 2-1/2" OAL Decking Nails Ring Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749345
MFR #67310680
Price$102.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8D, 11 Gauge, 2-1/2" OAL Decking Nails Ring Shank, Grade 2 Steel, Galvanized Finish
Mi Item #11749345
MFR #67310680

Mfr description
67310680 67310680 8D RING DECKNG NAIL (5
  • Decking nails are used to secure joists in decking applications. They prevent withdrawal and pull-through
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.75/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Size
    8D

Details

  • Coating
    Galvanized
  • Gauge
    11
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Ring
  • Type
    Decking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)