Motion
67310763
6D, 12 Gauge, 2" OAL Siding Nails Smooth Shank, Grade 2 Steel, Uncoated
MI ITEM #11749347
MFR #67310763
List Price$28.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6D, 12 Gauge, 2" OAL Siding Nails Smooth Shank, Grade 2 Steel, Uncoated
MI ITEM #11749347
MFR #67310763

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.43/each for your price

Overview

Mfr description
67310763 67310763 6D (1LB BX) OVAL SIDIN
  • Siding nails are used for decorative and aesthetic purposes. They are used to install siding
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    2 in
  • Shank Type
    Smooth
  • Material
    Steel
  • Gauge
    12
  • Size
    6D
  • Type
    Siding
  • Coating
    Uncoated
  • Head Type
    Oval
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text