Motion
67310847
8D, 12 Gauge, 2-1/2" OAL Siding Nails Smooth Shank, Grade 2 Steel, Uncoated
MI ITEM #11749348
MFR #67310847
List Price$23.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8D, 12 Gauge, 2-1/2" OAL Siding Nails Smooth Shank, Grade 2 Steel, Uncoated
MI ITEM #11749348
MFR #67310847

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.48/each for your price

Overview

Mfr description
67310847 67310847 8D (1LB BX) OVAL SIDIN
  • Siding nails are used for decorative and aesthetic purposes. They are used to install siding
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    2-1/2 in
  • Shank Type
    Smooth
  • Material
    Steel
  • Gauge
    12
  • Size
    8D
  • Type
    Siding
  • Coating
    Uncoated
  • Head Type
    Oval
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text