Motion
67311209
16D, 8 Gauge, 3-1/2" OAL Duplex Nails Smooth Shank, Grade 2 Steel
Mi Item #11749353
MFR #67311209
Price$18.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16D, 8 Gauge, 3-1/2" OAL Duplex Nails Smooth Shank, Grade 2 Steel
Mi Item #11749353
MFR #67311209

Mfr description
67311209 67311209 16D (1LB BX) DUPLEX NA
  • Duplex nails have a collar, or second head, under the primary head for easy nail removal. Also known as scaffold nails, they are temporary fasteners
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.63/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Size
    16D

Details

  • Gauge
    8
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
  • Shank Type
    Smooth
  • Type
    Duplex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)