Motion
67311324
12D, 9 Gauge, 3-1/4" OAL Duplex Nails Smooth Shank, Grade 2 Steel
MI ITEM #11749355
MFR #67311324
List Price$73.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12D, 9 Gauge, 3-1/4" OAL Duplex Nails Smooth Shank, Grade 2 Steel
MI ITEM #11749355
MFR #67311324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.33/each for your price

Overview

Mfr description
67311324 67311324 12D (5LB BX) DUPLEX NA
  • Duplex nails have a collar, or second head, under the primary head for easy nail removal. Also known as scaffold nails, they are temporary fasteners
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    3-1/4 in
  • Shank Type
    Smooth
  • Material
    Steel
  • Gauge
    9
  • Size
    12D
  • Type
    Duplex
  • Head Type
    Flat
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text