Motion
67316604
#6-32 UNC 1/2" Length Under Head #2 Phillips Thread Cutting Screw;410 Stainless Steel, Pan Head, Type F Point
Mi Item #11749359
MFR #67316604
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC 1/2" Length Under Head #2 Phillips Thread Cutting Screw;410 Stainless Steel, Pan Head, Type F Point
Mi Item #11749359
MFR #67316604

Mfr description
67316604 67316604 6-32 X 1/2 PH PHL THRD
  • Pan head types have cylindrical heads with rounded edges & flat bearing surfaces. Their low head height & large diameter provide increased driving power.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor & corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Phillips Drive Size
    #2
  • Thread Size
    #6-32 in

Details

  • Drive Type
    Phillips
  • Fastener Standard
    ASME B18.6.3; ASME B18.6.4
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    410
  • Point Type
    Type F
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)