Motion
67316760
#8-32 UNC 3/4" Length Under Head #2 Phillips Thread Cutting Screw;410 Stainless Steel, Pan Head, Type F Point
MI ITEM #11749363
MFR #67316760
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC 3/4" Length Under Head #2 Phillips Thread Cutting Screw;410 Stainless Steel, Pan Head, Type F Point
MI ITEM #11749363
MFR #67316760

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67316760 67316760 8-32 X 3/4 PH PHL THRD
  • Pan head types have cylindrical heads with rounded edges & flat bearing surfaces. Their low head height & large diameter provide increased driving power.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor & corrosive applications.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Specifications

  • Drive Type
    Phillips
  • Fastener Standard
    ASME B18.6.3; ASME B18.6.4
  • Head Type
    Pan
  • Length
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    410
  • Phillips Drive Size
    #2
  • Point Type
    Type F
  • Thread Size
    #8-32 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought