Motion
67317123
#0 Round Head Sheet Metal Screw Stainless Steel, 1/4" Length Under Head, ASME B18.6.3 & ASME B18.6.4, Grade 18-8
MI ITEM #11749372
MFR #67317123
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0 Round Head Sheet Metal Screw Stainless Steel, 1/4" Length Under Head, ASME B18.6.3 & ASME B18.6.4, Grade 18-8
MI ITEM #11749372
MFR #67317123

Mfr description
67317123 67317123 NO.0 .073DIA. X 1/4 DR
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Length
    1/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #0

Details

  • Fastener Standard
    ASME B18.6.3; ASME B18.6.4
  • Head Type
    Round
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Type U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)