Motion
67317206
#2 Round Head Sheet Metal Screw Stainless Steel, 3/16" Length Under Head, ASME B18.6.3 & ASME B18.6.4, Grade 18-8
MI ITEM #11749374
MFR #67317206
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Round Head Sheet Metal Screw Stainless Steel, 3/16" Length Under Head, ASME B18.6.3 & ASME B18.6.4, Grade 18-8
MI ITEM #11749374
MFR #67317206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67317206 67317206 2 .098DIA. X 3/16 DRIV
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Type U screws have large, flat points, multiple start threads and high helix body threads that quickly drive screws into sheet metal
  • They give a positive location in prepared holes.

Specifications

  • Screw Size
    #2
  • Length Measurement Type
    Length Under Head
  • Length
    3/16 in
  • Head Type
    Round
  • Point Type
    Type U
  • Material Grade
    18-8
  • Material
    Stainless Steel
  • Fastener Standard
    ASME B18.6.3; ASME B18.6.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text