Motion
67317644
#10 Round Head Sheet Metal Screw Stainless Steel, 3/8" Length Under Head, ASME B18.6.3 & ASME B18.6.4, Grade 18-8
MI ITEM #11749385
MFR #67317644
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Round Head Sheet Metal Screw Stainless Steel, 3/8" Length Under Head, ASME B18.6.3 & ASME B18.6.4, Grade 18-8
MI ITEM #11749385
MFR #67317644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
67317644 67317644 10 .179DIA. X 3/8 DRIV
  • Round head types are dome shaped with flat bearing surfaces
  • They have a higher head height than pan head fasteners
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Type U screws have large, flat points, multiple start threads and high helix body threads that quickly drive screws into sheet metal
  • They give a positive location in prepared holes.

Specifications

  • Fastener Standard
    ASME B18.6.3; ASME B18.6.4
  • Head Type
    Round
  • Length
    3/8 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Point Type
    Type U
  • Screw Size
    #10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text