Motion
67317727
#10 Screw, 18-8 Stainless Steel Fender Flat Washer 7/32" ID x 1" OD, 0.05" Thick
MI ITEM #11749387
MFR #67317727
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, 18-8 Stainless Steel Fender Flat Washer 7/32" ID x 1" OD, 0.05" Thick
MI ITEM #11749387
MFR #67317727

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
67317727 67317727 10 X 1" FENDER WASHER
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.0500 in
  • Type
    Fender
  • Screw Size
    #10
  • Outside Diameter
    1 in
  • Material Grade
    18-8
  • Inside Diameter
    7/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text