Motion
67317768
1/4" Screw, 18-8 Stainless Steel Fender Flat Washer 9/32" ID x 1" OD, 0.05" Thick
MI ITEM #11749388
MFR #67317768
List Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 18-8 Stainless Steel Fender Flat Washer 9/32" ID x 1" OD, 0.05" Thick
MI ITEM #11749388
MFR #67317768

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.20/each for your price

Overview

Mfr description
67317768 67317768 1/4" X 1" FENDER WASHE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Thickness
    0.0500 in
  • Type
    Fender
  • Screw Size
    1/4
  • Outside Diameter
    1 in
  • Material Grade
    18-8
  • Inside Diameter
    9/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text