Motion
67318162
#6 Bugle Head, Phillips Steel Deck Screw - 1-5/8" OAL, Galvanized, Grade 2
MI ITEM #11749398
MFR #67318162
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Bugle Head, Phillips Steel Deck Screw - 1-5/8" OAL, Galvanized, Grade 2
MI ITEM #11749398
MFR #67318162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
67318162 67318162 6 X 1 5/8" DECK SCREW
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers.|Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Galvanized
  • Head Type
    Bugle
  • Length Measurement Type
    Overall Length
  • Material
    Steel
  • Grade
    Grade 2
  • Screw Size
    #6
  • Length
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text