1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67318444
#8 Bugle Head, Phillips Steel Deck Screw - 3" OAL, Galvanized, Grade 2
MI ITEM #
11749406
MFR #
67318444
Price
$0.50
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67318444
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67318444
#8 Bugle Head, Phillips Steel Deck Screw - 3" OAL, Galvanized, Grade 2
MI ITEM #
11749406
MFR #
67318444
Mfr description
67318444 67318444 8 X 3" DECK SCREW GALV
Phillips drive types have a cross-shaped slot and are used with Phillips drivers.|Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.50
/each
Add to Cart
Specifications
Dimensions
Length
3 in
Length Measurement Type
Overall Length
Screw Size
#8
Details
Finish Coating
Galvanized
Grade
Grade 2
Head Type
Bugle
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items