Motion
67318600
Split Lock Washer - 0.5090 in ID, 0.8730 in OD, 0.1250 in Thickness, Steel Material, Hot Dipped Galvanized Finish
MI ITEM #11749410
MFR #67318600
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.5090 in ID, 0.8730 in OD, 0.1250 in Thickness, Steel Material, Hot Dipped Galvanized Finish
MI ITEM #11749410
MFR #67318600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
67318600 67318600 1/2 LOCK WASHER GALVAN
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Hot Dipped Galvanized
  • Thickness
    0.1250 in
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 127
  • Maximum Inside Diameter
    0.5120 in
  • Maximum Outside Diameter
    0.8730 in
  • Maximum Thickness
    4.00 mm
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.5090 in
  • Minimum Outside Diameter
    0.8690 in
  • Screw Size
    1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought