Motion
67318808
1/4-20 Thread, 1-1/4" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, 7/16" Hex, UNC Thread, ANSI/ASME B18.2.2 & ASME B18.2.1, Grade 2
MI ITEM #11749415
MFR #67318808
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Thread, 1-1/4" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, 7/16" Hex, UNC Thread, ANSI/ASME B18.2.2 & ASME B18.2.1, Grade 2
MI ITEM #11749415
MFR #67318808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
67318808 67318808 1/4 X 1 1/4 HEX BOLT W
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-20
  • Length
    1-1/4 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ANSI/ASME B18.2.2; ASME B18.2.1
  • Hex Size
    7/16 in
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text