Motion
67318923
1/4-20 Thread, 2-1/2" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, 7/16" Hex, UNC Thread, ANSI/ASME B18.2.2 & ASME B18.2.1, Grade 2
MI ITEM #11749418
MFR #67318923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Thread, 2-1/2" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, 7/16" Hex, UNC Thread, ANSI/ASME B18.2.2 & ASME B18.2.1, Grade 2
MI ITEM #11749418
MFR #67318923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67318923 67318923 1/4 X 2 1/2 HEX BOLT W
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-20
  • Length
    2-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ANSI/ASME B18.2.2; ASME B18.2.1
  • Hex Size
    7/16 in
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought