Motion
67321489
1/4" Screw, 1-1/2" Length Under Head, Steel, Hex Head Lag Screw - Hot Dipped Galvanized, AISI 1006, ASME B18.2.1 Fastner, Grade 1006-1022
MI ITEM #11749480
MFR #67321489
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 1-1/2" Length Under Head, Steel, Hex Head Lag Screw - Hot Dipped Galvanized, AISI 1006, ASME B18.2.1 Fastner, Grade 1006-1022
MI ITEM #11749480
MFR #67321489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
67321489 67321489 1/4 X 1 1/2 HEX HEAD L
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length
    1-1/2 in
  • Head Type
    Hex
  • Material
    Steel
  • Finish Coating
    Hot Dipped Galvanized
  • Material Grade
    1006-1022
  • Length Measurement Type
    Length Under Head
  • Fastener Standard
    AISI 1006; ASME B18.2.1
  • Screw Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text