Motion
67321927
5/16" Screw, 2" Length Under Head, Steel, Hex Head Lag Screw - Hot Dipped Galvanized, AISI 1006, ASME B18.2.1 Fastner, Grade 1006-1022
MI ITEM #11749491
MFR #67321927
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, 2" Length Under Head, Steel, Hex Head Lag Screw - Hot Dipped Galvanized, AISI 1006, ASME B18.2.1 Fastner, Grade 1006-1022
MI ITEM #11749491
MFR #67321927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.43/each

Specifications

Dimensions

  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    5/16 in

Details

  • Fastener Standard
    AISI 1006; ASME B18.2.1
  • Finish Coating
    Hot Dipped Galvanized
  • Head Type
    Hex
  • Material
    Steel
  • Material Grade
    1006-1022

Overview

Mfr description
67321927 67321927 5/16 X 2 HEX HEAD LAG
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought