Specifications
Dimensions
- Length6 in
- Length Measurement TypeLength Under Head
- Screw Size5/8 in
Details
- Fastener StandardAISI 1006; ASME B18.2.1
- Finish CoatingHot Dipped Galvanized
- Head TypeHex
- MaterialSteel
- Material Grade1006-1022
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)