Motion
67323642
1/4-20 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11749534
MFR #67323642
List Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11749534
MFR #67323642

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.70/each for your price

Overview

Mfr description
67323642 67323642 1/4-20X2 1/2 GALV CARR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ASME B18.5
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Length
    2-1/2 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Steel
  • Grade
    1006-1050
  • Finish Coating
    Galvanized Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text