Motion
67323964
1/4-20 UNC 7" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11749542
MFR #67323964
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 7" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11749542
MFR #67323964

Mfr description
67323964 67323964 1/4-20X7 GALV CARRIAGE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.90/each

Specifications

Dimensions

  • Length
    7 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1/4-20

Details

  • Fastener Standard
    ASME B18.5
  • Finish Coating
    Galvanized Zinc-Plated
  • Grade
    1006-1050
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Standard
    UNC
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)