Motion
67324442
5/16-18 UNC 5" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11749554
MFR #67324442
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC 5" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11749554
MFR #67324442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
67324442 67324442 5/16-18X5 GALV CARRIAG
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    ASME B18.5
  • Finish Coating
    Galvanized Zinc-Plated
  • Grade
    Grade 2
  • Length
    5 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Neck Type
    Standard Square
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text