Motion
67326967
4, 400 Lbs. Load Limit, Side Release Snatch Block Single Sheave, 3 Inch Outside Diameter, Wire Rope, 5/16 Inch, 3/8 Inch Diameters, Steel, Painted Finish
MI ITEM #11749590
MFR #67326967
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4, 400 Lbs. Load Limit, Side Release Snatch Block Single Sheave, 3 Inch Outside Diameter, Wire Rope, 5/16 Inch, 3/8 Inch Diameters, Steel, Painted Finish
MI ITEM #11749590
MFR #67326967

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67326967 67326967 3" STEEL W\ HOOK SIDE

Specifications

  • Finish Coating
    Painted
  • Sheave Type
    Side Release Snatch Block
  • Style
    Single
  • Rope Diameter
    0.3125 in, 0.375 in
  • Rope Type
    Wire
  • Load Capacity
    4,400 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought