Motion
67327064
17, 600 Lbs. Load Limit, Side Release Snatch Block Single Sheave, 6 Inch Outside Diameter, Wire Rope, 5/8 Inch, 3/4 Inch Diameters, Steel, Painted Finish
MI ITEM #11749594
MFR #67327064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17, 600 Lbs. Load Limit, Side Release Snatch Block Single Sheave, 6 Inch Outside Diameter, Wire Rope, 5/8 Inch, 3/4 Inch Diameters, Steel, Painted Finish
MI ITEM #11749594
MFR #67327064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rope Diameter
    0.625 in, 0.75 in

Details

  • Finish Coating
    Painted
  • Load Capacity
    17,600 lbs
  • Rope Type
    Wire
  • Sheave Type
    Side Release Snatch Block
  • Style
    Single

Overview

Mfr description
67327064 67327064 6" STEEL W\ SHACKLE SI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought