Motion
67327122
17, 600 Lbs. Load Limit, Side Release Tail Board Block Single Sheave, 6 Inch Outside Diameter, Wire Rope, 5/8 Inch, 3/4 Inch Diameters, Steel, Painted Finish
MI ITEM #11749597
MFR #67327122
List Price$1,935.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17, 600 Lbs. Load Limit, Side Release Tail Board Block Single Sheave, 6 Inch Outside Diameter, Wire Rope, 5/8 Inch, 3/4 Inch Diameters, Steel, Painted Finish
MI ITEM #11749597
MFR #67327122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,935.65/each for your price

Overview

Mfr description
67327122 67327122 6" STEEL W/TAIL BOARD

Specifications

  • Finish Coating
    Painted
  • Sheave Type
    Side Release Tail Board Block
  • Style
    Single
  • Rope Diameter
    0.625 in, 0.75 in
  • Rope Type
    Wire
  • Load Capacity
    17,600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought