1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67327742
1, 000 Lbs. Load Limit, Swivel Hook Block Single Sheave, 10 Inch Outside Diameter, Fibrous Rope, 1 Inch Diameter, Steel
MI ITEM #
11749599
MFR #
67327742
List Price
$1,306.75
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope Sheaves
Value Collection 67327742
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67327742
1, 000 Lbs. Load Limit, Swivel Hook Block Single Sheave, 10 Inch Outside Diameter, Fibrous Rope, 1 Inch Diameter, Steel
MI ITEM #
11749599
MFR #
67327742
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,306.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
67327742 67327742 10" ROLLER BUSHED SWIV
Specifications
Finish Coating
Painted
Sheave Type
Swivel Hook Block
Style
Single
Rope Diameter
1 in
Rope Type
Fibrous
Load Capacity
1,000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data