Motion
67327882
Single Open Upright Mount Guidance Pulley Sheave, 2-1/2 Inch Outside Diameter, Wire Rope, 3/16 Inch Diameter, 0.144 Inch to 0.155 Inch Mounting Hole Diameter Iron, Galvanized Finish
MI ITEM #11749604
MFR #67327882
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Open Upright Mount Guidance Pulley Sheave, 2-1/2 Inch Outside Diameter, Wire Rope, 3/16 Inch Diameter, 0.144 Inch to 0.155 Inch Mounting Hole Diameter Iron, Galvanized Finish
MI ITEM #11749604
MFR #67327882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67327882 67327882 2-1/2" GALV SINGLE OPE

Specifications

  • Finish Coating
    Galvanized
  • Sheave Type
    Guidance Pulley
  • Style
    Single
  • Rope Diameter
    0.1875 in
  • Rope Type
    Wire

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text