Motion
67327908
Single Open Upright Mount Guidance Pulley Sheave, 3-1/4 Inch Outside Diameter, Wire Rope, 1/4 Inch Diameter, 0.209 Inch to 0.22 Inch Mounting Hole Diameter Iron, Galvanized Finish
Mi Item #11749605
MFR #67327908
Price$65.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Open Upright Mount Guidance Pulley Sheave, 3-1/4 Inch Outside Diameter, Wire Rope, 1/4 Inch Diameter, 0.209 Inch to 0.22 Inch Mounting Hole Diameter Iron, Galvanized Finish
Mi Item #11749605
MFR #67327908

Mfr description
67327908 67327908 3-1/4" GALV SINGLE OPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.90/each

Specifications

Dimensions

  • Rope Diameter
    0.25 in

Details

  • Finish Coating
    Galvanized
  • Rope Type
    Wire
  • Sheave Type
    Guidance Pulley
  • Style
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)