1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67328104
Single Closed Side Mount Guidance Pulley Sheave, 3 Inch Outside Diameter, Wire Rope, 3/8 Inch Diameter, 0.235 Inch to 0.246 Inch Mounting Hole Diameter Iron, Galvanized Finish
MI ITEM #
11749613
MFR #
67328104
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope Sheaves
Value Collection 67328104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67328104
Single Closed Side Mount Guidance Pulley Sheave, 3 Inch Outside Diameter, Wire Rope, 3/8 Inch Diameter, 0.235 Inch to 0.246 Inch Mounting Hole Diameter Iron, Galvanized Finish
MI ITEM #
11749613
MFR #
67328104
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
67328104 67328104 3" GALV SINGLE CLOSED
Specifications
Finish Coating
Galvanized
Sheave Type
Guidance Pulley
Style
Single
Rope Diameter
0.375 in
Rope Type
Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought