Motion
67328385
Single Upright Mount Guidance Pulley Sheave, 11/16 Inch Outside Diameter, Fibrous Rope, 1/4 Inch Diameter, 0.144 Inch to 0.155 Inch Mounting Hole Diameter Malleable Iron, Galvanized Finish
Mi Item #11749614
MFR #67328385
Price$19.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Upright Mount Guidance Pulley Sheave, 11/16 Inch Outside Diameter, Fibrous Rope, 1/4 Inch Diameter, 0.144 Inch to 0.155 Inch Mounting Hole Diameter Malleable Iron, Galvanized Finish
Mi Item #11749614
MFR #67328385

Mfr description
67328385 67328385 11/16" MAL. IRON GALV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.65/each

Specifications

Dimensions

  • Rope Diameter
    0.25 in

Details

  • Finish Coating
    Galvanized
  • Rope Type
    Fibrous
  • Sheave Type
    Guidance Pulley
  • Style
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)