Motion
67328401
Single Open Upright Mount Guidance Pulley Sheave, 1-3/8 Inch Outside Diameter, Fibrous Rope, 5/16 Inch Diameter, 0.17 Inch to 0.181 Inch Mounting Hole Diameter Malleable Iron, Galvanized Finish
MI ITEM #11749615
MFR #67328401
Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Open Upright Mount Guidance Pulley Sheave, 1-3/8 Inch Outside Diameter, Fibrous Rope, 5/16 Inch Diameter, 0.17 Inch to 0.181 Inch Mounting Hole Diameter Malleable Iron, Galvanized Finish
MI ITEM #11749615
MFR #67328401

Mfr description
67328401 67328401 1-3/8" MAL. IRON GALV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.68/each

Specifications

Dimensions

  • Rope Diameter
    0.3125 in

Details

  • Finish Coating
    Galvanized
  • Rope Type
    Fibrous
  • Sheave Type
    Guidance Pulley
  • Style
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)