1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67328468
Single Open Upright Mount Guidance Pulley Sheave, 2 Inch Outside Diameter, Fibrous Rope, 1/2 Inch Diameter, 0.209 Inch to 0.22 Inch Mounting Hole Diameter Malleable Iron, Galvanized Finish
MI ITEM #
11749618
MFR #
67328468
Price
$45.50
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope Sheaves
Value Collection 67328468
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67328468
Single Open Upright Mount Guidance Pulley Sheave, 2 Inch Outside Diameter, Fibrous Rope, 1/2 Inch Diameter, 0.209 Inch to 0.22 Inch Mounting Hole Diameter Malleable Iron, Galvanized Finish
MI ITEM #
11749618
MFR #
67328468
Mfr description
67328468 67328468 2" MAL. IRON GALV OPEN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$45
.50
/each
Add to Cart
Specifications
Dimensions
Rope Diameter
0.50 in
Details
Finish Coating
Galvanized
Rope Type
Fibrous
Sheave Type
Guidance Pulley
Style
Single
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items