Motion
67328583
Single Side Side Mount Guidance Pulley Sheave, 1-1/8 Inch Outside Diameter, Fibrous Rope, 1/4 Inch Diameter, 0.157 Inch to 0.168 Inch Mounting Hole Diameter Malleable Iron, Galvanized Finish
Mi Item #11749620
MFR #67328583
Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Side Side Mount Guidance Pulley Sheave, 1-1/8 Inch Outside Diameter, Fibrous Rope, 1/4 Inch Diameter, 0.157 Inch to 0.168 Inch Mounting Hole Diameter Malleable Iron, Galvanized Finish
Mi Item #11749620
MFR #67328583

Mfr description
67328583 67328583 1-1/8" MAL. IRON GALV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.35/each

Specifications

Dimensions

  • Rope Diameter
    0.25 in

Details

  • Finish Coating
    Galvanized
  • Rope Type
    Fibrous
  • Sheave Type
    Guidance Pulley
  • Style
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)