Motion
67328625
Single Side Side Mount Guidance Pulley Sheave, 1-1/2 Inch Outside Diameter, Fibrous Rope, 3/8 Inch Diameter, 0.183 Inch to 0.194 Inch Mounting Hole Diameter Malleable Iron, Galvanized Finish
MI ITEM #11749622
MFR #67328625
Price$35.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Side Side Mount Guidance Pulley Sheave, 1-1/2 Inch Outside Diameter, Fibrous Rope, 3/8 Inch Diameter, 0.183 Inch to 0.194 Inch Mounting Hole Diameter Malleable Iron, Galvanized Finish
MI ITEM #11749622
MFR #67328625

Mfr description
67328625 67328625 1-1/2 MAL. IRON GALV S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.95/each

Specifications

Dimensions

  • Rope Diameter
    0.375 in

Details

  • Finish Coating
    Galvanized
  • Rope Type
    Fibrous
  • Sheave Type
    Guidance Pulley
  • Style
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)