Motion
67328708
Rigid Eye Single Sheave Pulley Sheave, 1-3/8 Inch Outside Diameter, Fibrous Rope, 5/16 Inch Diameter, Malleable Iron, Galvanized Finish
MI ITEM #11749625
MFR #67328708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Eye Single Sheave Pulley Sheave, 1-3/8 Inch Outside Diameter, Fibrous Rope, 5/16 Inch Diameter, Malleable Iron, Galvanized Finish
MI ITEM #11749625
MFR #67328708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67328708 67328708 1-3/8" MAL. IRON GALV

Specifications

  • Finish Coating
    Galvanized
  • Sheave Type
    Rigid Eye Pulley
  • Style
    Single
  • Rope Diameter
    0.3125 in
  • Rope Type
    Fibrous

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought