Motion
67328724
Rigid Eye Single Sheave Pulley Sheave, 1-1/2 Inch Outside Diameter, Fibrous Rope, 3/8 Inch Diameter, Malleable Iron, Galvanized Finish
MI ITEM #11749626
MFR #67328724
Price$24.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Eye Single Sheave Pulley Sheave, 1-1/2 Inch Outside Diameter, Fibrous Rope, 3/8 Inch Diameter, Malleable Iron, Galvanized Finish
MI ITEM #11749626
MFR #67328724

Mfr description
67328724 67328724 1-1/2" MAL. IRON GALV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.33/each

Specifications

Dimensions

  • Rope Diameter
    0.375 in

Details

  • Finish Coating
    Galvanized
  • Rope Type
    Fibrous
  • Sheave Type
    Rigid Eye Pulley
  • Style
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)