Motion
67328740
Rigid Eye Single Sheave Pulley Sheave, 1-3/4 Inch Outside Diameter, Fibrous Rope, 7/16 Inch Diameter, Malleable Iron, Galvanized Finish
Mi Item #11749627
MFR #67328740
Price$29.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Eye Single Sheave Pulley Sheave, 1-3/4 Inch Outside Diameter, Fibrous Rope, 7/16 Inch Diameter, Malleable Iron, Galvanized Finish
Mi Item #11749627
MFR #67328740

Mfr description
67328740 67328740 1-3/4" MAL. IRON GALV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.20/each

Specifications

Dimensions

  • Rope Diameter
    0.4375 in

Details

  • Finish Coating
    Galvanized
  • Rope Type
    Fibrous
  • Sheave Type
    Rigid Eye Pulley
  • Style
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)