1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67328807
Rigid Eye Single Sheave Pulley Sheave, 3 Inch Outside Diameter, Fibrous Rope, 3/4 Inch Diameter, Malleable Iron, Galvanized Finish
MI ITEM #
11749630
MFR #
67328807
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope Sheaves
Value Collection 67328807
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67328807
Rigid Eye Single Sheave Pulley Sheave, 3 Inch Outside Diameter, Fibrous Rope, 3/4 Inch Diameter, Malleable Iron, Galvanized Finish
MI ITEM #
11749630
MFR #
67328807
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
67328807 67328807 3" MAL. IRON GALV RIGI
Specifications
Finish Coating
Galvanized
Sheave Type
Rigid Eye Pulley
Style
Single
Rope Diameter
0.75 in
Rope Type
Fibrous
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought