Motion
67328880
Rigid Eye Single Sheave Pulley Sheave, 1-1/2 Inch Outside Diameter, Fibrous Rope, 3/8 Inch Diameter, Brass
Mi Item #11749632
MFR #67328880
Price$78.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Eye Single Sheave Pulley Sheave, 1-1/2 Inch Outside Diameter, Fibrous Rope, 3/8 Inch Diameter, Brass
Mi Item #11749632
MFR #67328880

Mfr description
67328880 67328880 1-1/2" BRASS RIGID EYE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.95/each

Specifications

Dimensions

  • Rope Diameter
    0.375 in

Details

  • Rope Type
    Fibrous
  • Sheave Type
    Rigid Eye Pulley
  • Style
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)