Motion
67328922
Rigid Eye Double Sheave Pulley Sheave, 1-1/2 Inch Outside Diameter, Fibrous Rope, 3/8 Inch Diameter, Malleable Iron, Galvanized Finish
Mi Item #11749634
MFR #67328922
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigid Eye Double Sheave Pulley Sheave, 1-1/2 Inch Outside Diameter, Fibrous Rope, 3/8 Inch Diameter, Malleable Iron, Galvanized Finish
Mi Item #11749634
MFR #67328922

Mfr description
67328922 67328922 1-1/2" MAL. IRON GALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rope Diameter
    0.375 in

Details

  • Finish Coating
    Galvanized
  • Rope Type
    Fibrous
  • Sheave Type
    Rigid Eye Pulley
  • Style
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)