Motion
67328989
Swivel Eye Single Sheave Pulley Sheave, 3/4 Inch Outside Diameter, Fibrous Rope, 3/16 Inch Diameter, Gray Iron, Zinc Plated Finish
Mi Item #11749637
MFR #67328989
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Eye Single Sheave Pulley Sheave, 3/4 Inch Outside Diameter, Fibrous Rope, 3/16 Inch Diameter, Gray Iron, Zinc Plated Finish
Mi Item #11749637
MFR #67328989

Mfr description
67328989 67328989 3/4 ZINC PL GRAY IRON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Rope Diameter
    0.1875 in

Details

  • Finish Coating
    Zinc Plated
  • Rope Type
    Fibrous
  • Sheave Type
    Swivel Eye Pulley
  • Style
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)